Zoro Homepage
This item is Discontinued.
Te Connectivity Ic & Component Sockets 322-Hcs8P2-100=Holt Cnt Skt Re 4-1437514-5

Ic & Component Sockets 322-Hcs8P2-100=Holt Cnt Skt Re (Discontinued)

  • Mfr # 4-1437514-5
  • Zoro # G505964774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437514-5
Zoro #
G505964774
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
25 AWG
Minimum Wire Size
28 AWG
Hole Dia.
0.0635 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Contact Material
Beryllium Copper
Maximum Operating Temperature
125 Degrees C
Connection Material
Beryllium Copper
Contact Type
Socket
Contact Finish
Tin Plated
Current Rating
5 A
Application
Signal
Wire Type
Discrete
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.