Zoro Homepage
This item is Discontinued.
Te Connectivity Ic & Component Sockets 816-Ag12D-Es-Lf=800 Dip, Sn/Sn 1571552-4

Ic & Component Sockets 816-Ag12D-Es-Lf=800 Dip, Sn/Sn (Discontinued)

  • Mfr # 1571552-4
  • Zoro # G605984733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571552-4
Zoro #
G605984733
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.8 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Contacts
16
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Type
Pin
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.