Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ic Socket, Dip14, 14 Contact(S), 2.54Mm Term Pitch, 0.3Inch Row Spacing, Solder 1-2199298-3

Ic Socket, Dip14, 14 Contact(S), 2.54Mm Term Pitch, 0.3Inch Row Spacing, Solder (Discontinued)

  • Mfr # 1-2199298-3
  • Zoro # G205963626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2199298-3
Zoro #
G205963626
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.7 in

Details

Item
Socket
Insulation Color
Black
Terminal Type
Pin
Features
Straight Leg
Max. Temp.
221 Degrees F
Connection Type
Through Hole
Connection Material
Phosphor Bronze
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.