Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 14P VERT LG LA 2-1761606-5

IDC LOW PRO HDR 14P VERT LG LA (Discontinued)

  • Mfr # 2-1761606-5
  • Zoro # G500938060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1761606-5
Zoro #
G500938060
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
1 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Terminal Type
Through Hole
Features
With Daisy Chain and Ejection Latches
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Connector Type
Header
Contact Type
Pin
Number of Contacts
14
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.