Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 16P RA SHT LAT

  • Mfr # 1761609-6

  • Zoro # G100939627


product price: $5.59
/ea
Sold in multiples of 19 for $106.21

Key Features

Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761609-6
Zoro #
G100939627
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
27.94 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Features
With Ejection Latches
Material
PBT
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
16
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.