Shop TE CONNECTIVITY

Connector Contact, Size 16 Stud Size, 20 AWG, Crimp Termination Only

  • Mfr # 1-66105-9

  • Zoro # G301017421


product price:  $0.84
/ea
Sold in multiples of 106 for $89.04

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Stud Size
Size 16
Contact Material
Brass
Application
Signal, Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-66105-9
Zoro #
G301017421
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Stud Size
Size 16
Minimum Wire Size
24 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Application
Signal, Wire and Cable
Wire Type
Discrete Wire
Insulation Dia
0.04 to 0.08 in
Maximum Operating Temperature
90 Degrees C
Minimum Operating Temperature
-55 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.