Zoro Homepage
This item is Discontinued.
Te Connectivity IMJ 1X1 PNL GRD LED(G/G)     SN 2-406549-5

IMJ 1X1 PNL GRD LED(G/G) SN (Discontinued)

  • Mfr # 2-406549-5
  • Zoro # G601033688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-406549-5
Zoro #
G601033688
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
15µin
Connector Height
.525 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Entry Location
Side
Port Matrix Configuration
1 x 1
Connectors & Connector Components Type
Connector
Latch Orientation
Inverted - Latch Up
Contact Underplating Material
Nickel
Grounding Options
PCB and Panel Ground
UL Flammability Rating
UL 94V-0
Panel Ground Location
Top, Top and Side
Number of PCB Ground Tabs
2
Contact Current Rating (Max)
.2 A, 1.5 A
Operating Temperature Range
-40 to 185°F
Number of Panel Ground Tabs
2
LED Color (Top Right)
Green
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Configuration
Single Port
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Shield Material
Copper Alloy
Panel Mount Feature
Without
PCB Ground Tab Location
-3.43 mm, .135 in
PCB Mount Orientation
Right Angle
Connector Style
Jack
Status Indicator
LED
Connector Product Type
Connector Assembly
Housing Color
Black
Profile
Standard
Shield Plating Material
Tin
Keyed
No
Modular Jack & Plug Interface Type
RJ45
Termination Method to Printed Circuit Board
Through Hole - Solder
Housing Material
High Temperature Thermoplastic
Number of Contacts Loaded
8
Connector Mounting Type
Panel
Centerline (Pitch)
.04 in
PCB Termination Area Plating Finish
Matte
LED Color (Top Left)
Green
Contact Mating Area Plating Material
Gold
Performance Category
Cat 5
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.