Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMJ 1X1 PNL GRD LED(YG/YG)  SN 1888566-1

IMJ 1X1 PNL GRD LED(YG/YG) SN (Discontinued)

  • Mfr # 1888566-1
  • Zoro # G501034433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888566-1
Zoro #
G501034433
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.524 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.141 in
PCB Thickness (Recommended)
.062 in

Details

Shielded
Yes
Number of Positions
8
Port Configuration
Single Port
Keyed
No
Status Indicator
LED
Number of Contacts Loaded
8
Connector Style
Jack
Contact Base Material
Phosphor Bronze
LED Color (Top Right)
Green/Yellow
Number of PCB Ground Tabs
2
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Product Type
Connector Assembly
Profile
Standard
Contact Mating Area Plating Material
Gold
Connectors & Connector Components Type
Connector
Performance Category
Cat 5
Operating Temperature Range
-40 to 185°F
Port Matrix Configuration
1 x 1
PCB Termination Area Plating Finish
Matte
Modular Jack & Plug Interface Type
RJ45
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Shield Material
Copper Zinc Alloy
Centerline (Pitch)
.04 in
Connector Contact Density
Standard
Housing Color
Black
Latch Orientation
Inverted - Latch Up
Grounding Options
PCB and Panel Ground
Panel Ground Location
Top and Side
Contact Current Rating (Max)
1.5 A
Housing Material
High Temperature Thermoplastic
PCB Ground Tab Location
.145 in, 3.68 mm
LED Color (Top Left)
Green/Yellow
Shield Plating Material
Tin
Number of Panel Ground Tabs
2
Panel Mount Feature
With
Connector Mounting Type
Panel
Circuit Application
Signal
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Mount Orientation
Right Angle
Connector & Contact Terminates To
Printed Circuit Board
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.