Zoro Homepage
This item is Discontinued.
Te Connectivity IMJ 1X1 TOP PNL GRD LED(Y/G)SN 6116615-4

IMJ 1X1 TOP PNL GRD LED(Y/G)SN (Discontinued)

  • Mfr # 6116615-4
  • Zoro # G501034211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116615-4
Zoro #
G501034211
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.525 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in

Details

Shielded
Yes
Number of Positions
8
Grounding Options
PCB and Panel Ground
Connector Style
Jack
Port Matrix Configuration
1 x 1
Modular Jack & Plug Interface Type
RJ45
Contact Current Rating (Max)
1.5 A
Housing Material
High Temperature Nylon
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 5
Number of PCB Ground Tabs
2
Status Indicator
LED
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Ground Location
Top and Side
Contact Mating Area Plating Material
Gold
PCB Mount Orientation
Right Angle
Housing Color
Black
Latch Orientation
Inverted - Latch Up
Contact Underplating Material
Nickel
Keyed
No
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Profile
Standard
Connector Mounting Type
Panel
Entry Location
Side
Port Configuration
Single Port
Number of Panel Ground Tabs
2
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Shield Material
Copper Zinc Alloy
Number of Contacts Loaded
8
Centerline (Pitch)
.04 in
Panel Mount Feature
Without
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 185°F
Connector Product Type
Connector Assembly
LED Color (Top Left)
Green
LED Color (Top Right)
Yellow
Shield Plating Material
Nickel
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.