Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP Power 3PR R/A Hdr 6.9 5.7 Sn 2169797-3

IMP Power 3PR R/A Hdr 6.9 5.7 Sn (Discontinued)

  • Mfr # 2169797-3
  • Zoro # G600938229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169797-3
Zoro #
G600938229
UPC #
-
Country of Origin
China

Dimensions

Width
0.433 in
Height
0.5858 in
Hole Dia.
0.0285 in
Length
23.97 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Max. Temp.
85°C
Connector Type
Header
Material
Glass-Filled Thermoplastic
Hole Center to Center
5.2 mm
For Use With
Receptacle Assembly
Current Rating
15 A
Number of Contacts
4
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.