Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100O HMP V4P8C UG DEW46 5.5

  • Mfr # 2132623-2

  • Zoro # G901064252


product price: $10.99
/ea
Sold in multiples of 7 for $76.93

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.819 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132623-2
Zoro #
G901064252
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
11.95 mm
Length
18.85 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Orthogonal Receptacle Assembly
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Hole Center to Center
1.9 mm
Number of Contacts
96
Number of Rows
12
Current Rating
0.75 A
Contact Finish
Gold Plated
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.