Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S H RA2P10C LG OEW39 4.9

  • Mfr # 2143016-2

  • Zoro # G401067456


product price: $13.99
/ea
Sold in multiples of 6 for $83.94

Key Features

For Use With
Orthogonal Receptacle Assembly
Length
26.6 mm
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143016-2
Zoro #
G401067456
UPC #
-
Country of Origin
United States

Dimensions

Length
26.6 mm
Width
0.96 in
Height
12.7 mm
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
For Use With
Orthogonal Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Connector Terminates To
Printed Circuit Board
Number of Rows
6
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Number of Contacts
60
Terminal Type
Through Hole - Press-Fit
Connector Type
Header
Contact Finish
Gold Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connection Material
Copper-Nickel-Silicon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.