
Imp100S, H, V4P10C, Rg, Oew46, 5.5
Mfr # 2007812-3
Zoro # G005791078
product price: $13.45
/eaSold in multiples of 15 for $201.75
Key Features
Color
Black
Insulation Material
Glass-Filled Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007812-3
Zoro #
G005791078
UPC #
-
Country of Origin
China
Dimensions
Width
0.819 in
Height
24.6 mm
Length
25.5 mm
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.