Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMP100S H V6P10C UG LEW46 5.5

  • Mfr # 2007881-3

  • Zoro # G801067759


product price: $17.45
/ea
Sold in multiples of 9 for $157.05

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007881-3
Zoro #
G801067759
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.138 in
Height
11.95 mm
Length
0.799 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.018 in

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Liquid Crystal Polymer
Color
Black
For Use With
Receptacle Assembly
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Connector Type
Header
Contact Type
Pin
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
18
Number of Contacts
180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.