Zoro Homepage

IMP100S R RA4P16C RG 39

  • Mfr # 2007722-1

  • Zoro # G101069040


product price: $30.35
/ea
Sold in multiples of 3 for $91.05

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
1.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007722-1
Zoro #
G101069040
UPC #
-
Country of Origin
China

Dimensions

Width
1.11 in
Height
17.3 mm
Length
1.496 in
Hole Dia.
0.015 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
Hole Center to Center
1.9 mm
Number of Rows
12
Connection Material
Copper Alloy
Contact Type
Socket
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Contacts
192
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.