Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA4P6C LG 39 2132737-1

IMP100S R RA4P6C LG 39 (Discontinued)

  • Mfr # 2132737-1
  • Zoro # G501064393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132737-1
Zoro #
G501064393
UPC #
-
Country of Origin
China

Dimensions

Length
19 mm
Width
1.11 in
Height
17.3 mm
Hole Dia.
0.015 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
For Use With
Orthogonal Receptacle Assembly
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
1.9 mm
Flammability Rating
UL 94 V-0
Number of Rows
12
Number of Contacts
72
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Connector Type
Receptacle
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.