Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S R RA5P10C LG 39 2110104-1

IMP100S R RA5P10C LG 39 (Discontinued)

  • Mfr # 2110104-1
  • Zoro # G201068165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110104-1
Zoro #
G201068165
UPC #
-
Country of Origin
China

Dimensions

Length
19 mm
Width
1.272 in
Height
0.846 in
Contact Plating Thickness
0.76 µm
Hole Dia.
0.015 in

Details

Item
Connector
For Use With
Printed Circuit Board
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Liquid Crystal Polymer
Flammability Rating
UL 94 V-0
Number of Rows
15
Terminal Finish
Matte Tin Plated
Current Rating
0.75 A
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Connector Type
Receptacle
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Number of Contacts
150

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.