Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Busbar Connector, 500A, 600V AC, 15V DC 2204273-1

Busbar Connector, 500A, 600V AC, 15V DC (Discontinued)

  • Mfr # 2204273-1
  • Zoro # G005981387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2204273-1
Zoro #
G005981387
UPC #
-
Country of Origin
China

Dimensions

Height
1.12 in
Width
2.29 in
Depth
3.29 in
Underplate Material Thickness
50µin
Contact Length
2.54 in
Blade Thickness
.125 in
Contact Plating Thickness
118µin
Wire Size
2 AWG

Details

Item
Busbar Connector
Amps
500A
Voltage
600V AC, 15V DC
Mating Alignment Type
Blindmate
Circuit Application
Power
Operating Temperature Range
-55 - 105DegC
Number of Positions
1
Connector Style
Receptacle
Contact Design
Multiple Contact Point
Connector System
Bus Bar-to-Bus Bar
Mounting Retention Type
Mounting Hole
Connector Mounting Type
Board Mount
Mating Alignment
Yes
Contact Base Material
Copper Alloy
Current Rating
500 A
Hot Pluggable
No
UL Flammability Rating
UL 94V-0
Contact Plating Material
Silver over Nickel
Contact Style
Socket
PCB Mount Orientation
Vertical
Voltage Drop
13 mV
Connector Type
Connector Assembly
Operating Voltage
15 VDC, 600 VAC
PCB Termination
Through Hole - Screw
Agency/Standard
UL
Contact Transmits (Typical)
Power
Contact Underplating Material
Nickel
Operating Voltage Reference
AC/DC
Housing Material
Stainless Steel
Contact Current Rating (Max)
500 A
Mounting Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.