INDUSTRIAL MINI I/O HDR ASSY D-SHAPE 2
Mfr # 1981386-1
Zoro # G400938160
product price: $3.99
/eaSold in multiples of 18 for $71.82
Key Features
Color
Black
Terminal Type
Solder
Number of Ports
1
Height
0.29 in
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1981386-1
Zoro #
G400938160
UPC #
-
Country of Origin
China
Dimensions
Height
0.29 in
Details
Item
Connector
Color
Black
Terminal Type
Solder
Number of Ports
1
Connection Material
Copper Alloy
Finish
Tin Over Nickel
Connector Type
Jack
Material
Thermoplastic
Contact Finish
Gold Plated; Gold Flash over Nickel
Number of Contacts
8
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.