Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Inl:R.Bum.Mal Hsg12 1452303-2

Inl:R.Bum.Mal Hsg12 (Discontinued)

  • Mfr # 1452303-2
  • Zoro # G205788922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452303-2
Zoro #
G205788922
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.163 in
Width
1.807 in
Length
31.8 mm

Details

Color
Green
Number of Rows
3
Maximum Voltage
14 V DC
Maximum Operating Temperature
120 Degrees C
Material
Glass-Filled PBT
Max. Temp.
120°C
Hole Center to Center
0.224 in; 0.228 in; 0.264 in
Max. Voltage
14V DC
Number of Contacts
12
Features
Hybrid Connector; Terminal Position Assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.