Zoro Homepage

Inner Housing Cap Hva280-2Phm

  • Mfr # 2103170-1

  • Zoro # G605789666


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Color
Black
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
750 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103170-1
Zoro #
G605789666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.3 mm
Width
1.6713 in
Height
42.45 mm

Details

Color
Black
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
750 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP6K9K
Material
Glass-Filled Polyamide
Max. Voltage
750V DC
Features
Sealable
Max. Temp.
140°C
Number of Contacts
2
Hole Center to Center
10.4 mm
Application
Signal
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.