Zoro Homepage

Inner Housing Plug Hva280-3Pm

  • Mfr # 1587716-1

  • Zoro # G405789033


product price: $1.49
/ea
Sold in multiples of 150 for $223.50

Key Features

Color
Black
Number of Rows
1
Length
21.4 mm
Material
Glass-Filled Polyamide
Height
11.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587716-1
Zoro #
G405789033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
21.4 mm
Height
11.6 mm
Width
1.1 in

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Material
Glass-Filled Polyamide
Number of Contacts
3
Application
Signal
Hole Center to Center
5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.