Zoro Homepage
This item is Discontinued.
Te Connectivity Inner Housing  Split Hdr  Key A  Hva280 2103245-1

Inner Housing Split Hdr Key A Hva280 (Discontinued)

  • Mfr # 2103245-1
  • Zoro # G005789228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103245-1
Zoro #
G005789228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2756 in
Height
12.6 mm
Length
22.4 mm

Details

Item
Signal Connector
Color
Orange
Insulation Material
Glass-Filled Polyamide
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Signal
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP6K9K
Material
Glass-Filled Polyamide
Number of Contacts
2
Number of Rows
1
Hole Center to Center
10.4 mm
Features
Sealable
Max. Temp.
125°C
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.