
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738171-1
Zoro #
G601067065
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Details
Item
Insert
For Use With
GPRB
Features
With Interfacial Seal; With Rear Grommet
Material
Thermoplastic
Contact Type
Pin
Number of Contacts
30
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.