
INSULATION BOOT No 2 BLUE
Mfr # 1766600-4
Zoro # G001052975
product price: $1.85
/eaSold in multiples of 65 for $120.25
Key Features
Material
PVC
Color
Blue
Length
2.323 in
PCB Mount Orientation
Right Angle
Applies To
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1766600-4
Zoro #
G001052975
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
2.323 in
Details
Material
PVC
Color
Blue
PCB Mount Orientation
Right Angle
Applies To
Wire/Cable
Insulated
Yes
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105 °C
Product Type
Insulation Boot
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.