Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X1 PNL GRD RJ11BLOCK BLK

  • Mfr # 6364288-1

  • Zoro # G801034690


product price: $1.39
/ea
Sold in multiples of 63 for $87.57

Key Features

Shielded
Yes
Number of Positions
8
Number of Contacts Loaded
8
Connector Style
Jack
Port Matrix Configuration
1 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6364288-1
Zoro #
G801034690
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.102 in
Connector Height
.525 in

Details

Shielded
Yes
Number of Positions
8
Number of Contacts Loaded
8
Connector Style
Jack
Port Matrix Configuration
1 x 1
UL Flammability Rating
UL 94V-0
PCB Mount Orientation
Right Angle
Operating Temperature Range
-40 to 185°F
Contact Underplating Material
Nickel
Connector Contact Density
Standard
Shield Material
Copper Alloy
Status Indicator
None
Circuit Application
Signal
Connector & Contact Terminates To
Printed Circuit Board
Connector Mounting Type
Panel
Contact Mating Area Plating Material
Gold
Performance Category
Cat 5
PCB Ground Tab Location
-3.43 mm, .135 in
Number of PCB Ground Tabs
2
Contact Current Rating (Max)
1.5 A
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Inverted - Latch Up
Connectors & Connector Components Type
Connector
Keyed
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
PCB and Panel Ground
Termination Method to Printed Circuit Board
Through Hole - Solder
Centerline (Pitch)
.04 in
Port Configuration
Single Port
Housing Material
High Temperature Thermoplastic
Connector Product Type
Connector Assembly
Housing Color
Black
Panel Mount Feature
With
Panel Ground Location
Top, Top and Side
Contact Base Material
Phosphor Bronze
Profile
Standard
Shield Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.