Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X1 PNL GRND LED (G/G)

  • Mfr # 406549-5

  • Zoro # G601034616


product price: $2.59
/ea
Sold in multiples of 45 for $116.55

Key Features

Color
Black
Shielded
Yes
Height
13.35 mm [ .525 in ]
Number of Positions
8
Connector Type
Connector Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406549-5
Zoro #
G601034616
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.35 mm [ .525 in ]
Contact Mating Area Plating Thickness (µin)
50
PCB Thickness (Recommended)
1.57 mm [ .062 in ]
PCB Tail Length
2.54 mm [ .1 in ]

Details

Color
Black
Shielded
Yes
Number of Positions
8
Connector Type
Connector Assembly
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Connector Style
Jack
Contact Mating Area Plating Material
Gold
Port Configuration
Single
Jack Configuration
1 x 1
Grounding Options
Panel Ground and PCB Ground
Profile
Standard
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Inverted Jack Face
Yes
LED
With
PCB Mounting Style
Through Hole
Termination Method to PC Board
Solder
Shield Material
Copper Alloy
Keyed
No
Housing Material
High Temperature Thermoplastic
Number of Contacts Loaded
8
Preloaded
Yes
Performance Category
Cat 5
PCB Mounting Orientation
Side Entry (Right Angle)
Flanged
No
Number of PCB Ground Tabs
2
Jack Type
RJ45
LED Color (Top Left)
Green
Panel Ground Location
Top and Side, Top
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0
Shield Plating Material
Tin-Lead
LED Color (Top Right)
Green
Product Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.