Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X2 PNL GRD SHLD 6116522-2

INV MJ 1X2 PNL GRD SHLD (Discontinued)

  • Mfr # 6116522-2
  • Zoro # G501034082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116522-2
Zoro #
G501034082
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.55 in
PCB Tail Length
.1 in

Details

Shielded
Yes
Number of Positions
8
Latch Orientation
Inverted - Latch Up
PCB Mount Orientation
Right Angle
Multiple Port Configuration
Ganged
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold
Entry Location
Side
Connector Style
Jack
Grounding Options
PCB and Panel Ground
Number of Contacts Loaded
8
Performance Category
Cat 5
Centerline (Pitch)
.04 in
Connector & Contact Terminates To
Printed Circuit Board
Panel Mount Feature
With
Keyed
No
Number of PCB Ground Tabs
4
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Number of Panel Ground Tabs
8
Connector Mounting Type
Panel
Circuit Application
Signal
Housing Material
High Temperature Thermoplastic
Port Configuration
Multiple Ports
Contact Underplating Material
Nickel
Housing Color
Black
Shield Plating Material
Nickel
Modular Jack & Plug Interface Type
RJ45
PCB Contact Termination Area Plating Material
Tin
Status Indicator
None
Contact Current Rating (Max)
1.5 A
Port Matrix Configuration
1 x 2
Connector Product Type
Connector Assembly
Shield Material
Copper Zinc Alloy
PCB Ground Tab Location
-3.43 mm, .135 in
Profile
Standard
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.