Zoro Homepage

INV MJ 1X4 PNL GRND LED (G/G)

  • Mfr # 406552-5

  • Zoro # G901034378


product price: $8.59
/ea
Sold in multiples of 15 for $128.85

Key Features

Color
Black
Number of Positions
8
Shielded
Yes
Connector Type
Connector Assembly
Height (mm)
13.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406552-5
Zoro #
G901034378
UPC #
-
Country of Origin
Unknown

Dimensions

Height (mm)
13.35
Contact Mating Area Plating Thickness (µm)
3.81
PCB Tail Length
2.54 mm [ .1 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.