Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity INV MJ 1X4 PNL GRND  LED (Y/G) 406552-4

INV MJ 1X4 PNL GRND LED (Y/G) (Discontinued)

  • Mfr # 406552-4
  • Zoro # G701034738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406552-4
Zoro #
G701034738
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness (µm)
3.81
Height (mm)
13.35
PCB Tail Length
2.54 mm [ .1 in ]

Details

Color
Black
Connector Type
Connector Assembly
Shielded
Yes
Number of Positions
8
Number of Contacts Loaded
8
Contact Base Material
Phosphor Bronze
Product Type
Connector
Housing Material
High Temperature Thermoplastic
Keyed
No
Contact Mating Area Plating Material
Gold
Housing Color
Black
Termination Method to PC Board
Solder
Solder Tail Contact Plating Material
Tin-Lead over Nickel
Performance Category
Cat 5
Shield Plating Material
Copper Preplated with Nickel
Number of Panel Ground Tabs
12
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
-3.43 mm [ -.135 in ]
Jack Configuration
1 x 4
Inverted Jack Face
Yes
LED
With
Port Configuration
Multiple
Jack Type
RJ45
Connector Style
Jack
LED Color (Top Left)
Green
Profile
Standard
Applies To
Printed Circuit Board
PCB Mounting Style
Through Hole
PCB Mounting Orientation
Side Entry (Right Angle)
LED Color (Top Right)
Yellow
Shield Material
Copper Zinc Alloy
Grounding Options
Panel Ground and PCB Ground
Number of PCB Ground Tabs
4
Preloaded
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.