Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X6 PNL GRD LED (G/Y)

  • Mfr # 5406554-9

  • Zoro # G301034619


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Shielded
Yes
Number of Positions
8
Housing Color
Black
PCB Mount Orientation
Right Angle
Connector Mounting Type
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406554-9
Zoro #
G301034619
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.525 in

Details

Shielded
Yes
Number of Positions
8
Housing Color
Black
PCB Mount Orientation
Right Angle
Connector Mounting Type
Panel
Multiple Port Configuration
Ganged
Profile
Standard
Connector Style
Jack
Housing Material
High Temperature Thermoplastic
LED Color (Top Right)
Yellow
PCB Contact Termination Area Plating Material
Tin
Keyed
No
Connector Contact Density
Standard
Number of Contacts Loaded
8
Contact Current Rating (Max)
1.5 A
Modular Jack & Plug Interface Type
RJ45
Port Matrix Configuration
1 x 6
LED Color (Top Left)
Green
Connector Product Type
Connector Assembly
Circuit Application
Signal
Shield Material
Copper Zinc Alloy
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Contact Mating Area Plating Material
Gold
PCB Ground Tab Location
.135 in, -3.43 mm
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Grounding Options
PCB and Panel Ground
Panel Mount Feature
Without
Contact Underplating Material
Nickel
Number of PCB Ground Tabs
2
Entry Location
Side
Contact Base Material
Phosphor Bronze
Number of Panel Ground Tabs
16
Performance Category
Cat 5
Shield Plating Material
Tin over Copper
Status Indicator
LED
Port Configuration
Multiple Ports
UL Flammability Rating
UL 94V-0
Latch Orientation
Inverted - Latch Up

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.