Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X8 PNL GRD LED (G/Y)

  • Mfr # 5406556-1

  • Zoro # G801034515


product price: $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

Number of Positions
8
Shielded
Yes
Connector Product Type
Connector Assembly
PCB Tail Length
.1 in
Contact Underplating Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406556-1
Zoro #
G801034515
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.1 in
Connector Height
.55 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
Yes
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Centerline (Pitch)
.04 in
Housing Color
Black
Contact Mating Area Plating Material
Gold
PCB Contact Termination Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Top Right)
Green
Number of PCB Ground Tabs
4
Connector Style
Jack
Number of Panel Ground Tabs
20
PCB Ground Tab Location
.135 in, -3.43 mm
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Panel Mount Feature
Without
Contact Base Material
Phosphor Bronze
Modular Jack & Plug Interface Type
RJ45
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Standard
Grounding Options
PCB and Panel Ground
Latch Orientation
Inverted - Latch Up
Port Matrix Configuration
1 x 8
Shield Plating Material
Tin over Copper
UL Flammability Rating
UL 94V-0
Performance Category
Cat 5
Status Indicator
LED
Number of Contacts Loaded
8
Connector Mounting Type
Panel
Entry Location
Side
LED Color (Top Left)
Yellow
Port Configuration
Multiple Ports
Connector Contact Density
Standard
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185°F
Keyed
No
Housing Material
High Temperature Thermoplastic
Multiple Port Configuration
Ganged
Contact Current Rating (Max)
1.5 A
Circuit Application
Signal
Shield Material
Copper Zinc Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.