Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INV MJ 1X8 SHIELDED LED (Y/G)

  • Mfr # 6116115-4

  • Zoro # G101034567


product price: $15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Housing Material
High Temperature Thermoplastic
Number of Positions
8
Housing Color
Black
Shielded
Yes
Port Configuration
Multiple Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116115-4
Zoro #
G101034567
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.1 in
Contact Mating Area Plating Material Thickness
50µin
Connector Height
.525 in

Details

Housing Material
High Temperature Thermoplastic
Number of Positions
8
Housing Color
Black
Shielded
Yes
Port Configuration
Multiple Ports
Status Indicator
LED
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Circuit Application
Signal
Connectors & Connector Components Type
Connector
Performance Category
Cat 5
Number of Panel Ground Tabs
20
Connector Mounting Type
Board Mount
LED Color (Bottom Right)
Yellow
Multiple Port Configuration
Ganged
LED Color (Bottom Left)
Green
PCB Ground Tab Location
-3.43 mm, .135 in
Keyed
No
PCB Mount Orientation
Right Angle
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
Latch Orientation
Inverted - Latch Up
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
1.5 A
Number of PCB Ground Tabs
4
Port Matrix Configuration
1 x 8
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Panel Mount Feature
Without
Modular Jack & Plug Interface Type
RJ45
Profile
Standard
Shield Plating Material
Tin over Copper
Shield Material
Copper Zinc Alloy
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of Contacts Loaded
8
Contact Underplating Material
Nickel
Grounding Options
PCB and Panel Ground
Operating Temperature Range
-40 to 185°F
PCB Contact Termination Area Plating Material
Tin
Connector Product Type
Connector Assembly
Entry Location
Side
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.