
I/O Connectors Plug 24P Panel Mnt Low Profile Plastic (Discontinued)
- Mfr # 554103-1
- Zoro # G005951250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554103-1
Zoro #
G005951250
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
75°C
Application
Signal
Connection Material
Phosphor Bronze
Color
Black
Sub-Category
Connectors
Material
Thermoplastic
Hole Center to Center
2.16 mm
Connector Type
Plug
Current Rating
1 A
Terminal Finish
Gold Flash
Number of Contacts
24
Number of Rows
2
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.