Zoro Homepage

J-P-T 3P ASS'Y FOR INJECTOR

  • Mfr # 368000-1

  • Zoro # G901069158


product price: $0.88
/ea
Sold in multiples of 1200 for $1,056.00

Key Features

Material
Glass-Filled PBT
Number of Rows
1
Length
30.2 mm
Height
1.4173 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368000-1
Zoro #
G901069158
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
30.2 mm
Height
1.4173 in

Details

Material
Glass-Filled PBT
Number of Rows
1
Color
Black
Number of Contacts
3
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.