Zoro Homepage

Jack Assy Ra Panel Mount Pcb Fakra

  • Mfr # 2209201-4

  • Zoro # G805951382


product price: $6.75
/ea
Sold in multiples of 30 for $202.50

Key Features

Max. Voltage
60V DC
Max. Temp.
105°C
Application
Signal
Standards
USCAR
Width
0.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2209201-4
Zoro #
G805951382
UPC #
-
Country of Origin
China

Dimensions

Width
0.409 in
Height
13.8 mm
Length
19.5 mm

Details

Max. Voltage
60V DC
Max. Temp.
105°C
Application
Signal
Standards
USCAR
Color
Violet
Features
With Board Standoff and Center Contact
Number of Contacts
1
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Contact Finish
Gold Plated; Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.