
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201911-1
Zoro #
G601049092
UPC #
-
Country of Origin
Mexico
Dimensions
Width
.312 in
Height
.312 in
Length
2.703 in
Thread Size
11841
Details
For Use With
50, 75 and 104-Position Standard Connectors, Standard Connectors, 28 Position High Voltage Connectors, 42-Position Mixed Connectors
Jackscrew Type
Turnable
Product Type
Hardware
Jackscrew Material
Zinc Alloy
Strain Relief
Without
Jackscrew Finish
Clear Chromate
Mounting Hardware
Jackscrew Tip Female and Spirol Pin
Hardware Type
Jackscrew Kit
Jackscrew Style
Long-Long
Thread Lead Type
Double
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.