Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Jc6-E307-03=Jc6 Assembly 1546724-3

Jc6-E307-03=Jc6 Assembly (Discontinued)

  • Mfr # 1546724-3
  • Zoro # G905918209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546724-3
Zoro #
G905918209
UPC #
-
Country of Origin
United States

Dimensions

Length
46.076 mm [ 1.814 in ]
Screw Size
6-32
Blade Size (in)
.031 x .06

Details

Color
Black
Screw Head Type
Combo Phil-Slot
Mounting Options
End Mounting Ears
Number of Rows
1
Number of Positions
3
Product Type
Barrier Strip
Top Hardware
Wire Clamp Combo Head
Block Style
Turret (Insulated)
Mounting Angle
Vertical
Terminal Plating Finish
Bright
UL Flammability Rating
UL 94V-0
Screw Plating Material
Zinc
Operating Temperature Range
105 °C [ 221 °F ]
Voltage (V)
300, 600
Bottom Termination Style
Extended Circuit Board
Current Rating (A)
5, 20
Mounting Ears
With
Mounting Style
Bottom
Number of Levels
1
Screw Material
Steel
Barrier Style
Dual Barrier
Terminal Material
Copper Alloy
Mounting Insert
Without
Terminal Plating Material
Tin
Wire Range (AWG)
22 to 12
Housing Material
Thermoplastic
Centerline
9.53 mm [ .375 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.