Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Quick Connect Termination

  • Mfr # 2-1437665-1

  • Zoro # G900983837


product price: $3.65
/ea
Sold in multiples of 24 for $87.60

Key Features

Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437665-1
Zoro #
G900983837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.186 in
Screw Size
6-32
Blade Size
.25 x .032 in

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Quick Connect
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.375 in
Color
Black
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Block Style
Flat
Screw Head Type
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Screw Plating Material
Zinc Chromate
Terminal Plating Material
Tin
Barrier Strip Style
Dual Barrier
Top Hardware
Wire Clamp Combo Head
Mounting Angle
Vertical
Mounting Insert
Without
Housing Material
Thermoplastic
Number of Levels
1
Screw Material
Steel
Number of Positions
3
Terminal Plating Finish
Bright

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.