
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1544316-1
Zoro #
G001052593
UPC #
-
Country of Origin
France
Dimensions
Cable Insulation Diameter
.126 to .161 in
Cavity Diameter
.413 in
Details
Color
Green
Material
Silicone
Operating Temperature Range
-40 to 130 °C
Seal Type
Single Wire Seal (SWS)
Resistance to Hydrocarbons
Poor
Shore A Hardness
50
UL Flammability Rating
None
Lubricant Content
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.