Zoro Homepage

Jpt Rec 2.8 Contact Sws Au

  • Mfr # 1-929941-1

  • Zoro # G005785985


product price: $0.59
/ea
Sold in multiples of 3750 for $2,212.50

Key Features

Type
Crimp
Current
10 A
Maximum Operating Temperature
150 Degrees C
Wire Type
Copper
Standards
DIN 72 551 Part 6; DIN ISO 6722 Part 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-929941-1
Zoro #
G005785985
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Insulation Dia.
0.134 in

Details

Item
Wire Connector
Type
Crimp
Current
10 A
Maximum Operating Temperature
150 Degrees C
Wire Type
Copper
Standards
DIN 72 551 Part 6; DIN ISO 6722 Part 3
Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.