Zoro Homepage

Jun-Pow-Tim Geh 15P

  • Mfr # 1-967623-2

  • Zoro # G805786465


product price: $1.59
/ea
Sold in multiples of 49 for $77.91

Key Features

Color
Green
Height
1.043 in
Material
Glass-Filled PBT
Length
26.2 mm
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967623-2
Zoro #
G805786465
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.043 in
Length
26.2 mm

Details

Item
Wire Connector
Color
Green
Material
Glass-Filled PBT
Number of Rows
3
Hole Center to Center
5 mm
Features
Terminal Position Assurance
Number of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.