Zoro Homepage

JWD-107-5=REED RELAYS

  • Mfr # 1393771-5

  • Zoro # G800973556


product price: $14.25
/ea
Sold in multiples of 15 for $213.75

Key Features

Coil Voltage
20V DC
Body Width - Relay
0.3 in
Body Height - Relay
0.315 in
Features
Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts
Body Depth - Relay
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393771-5
Zoro #
G800973556
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width - Relay
0.3 in
Body Height - Relay
0.315 in
Body Depth - Relay
0.77 in

Details

Item
Relay
Coil Voltage
20V DC
Features
Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts
Power Consumption - Relay
50 to 288 mW
Protection Category
RTIII
Coil Resistance
500 Ohm
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
Operating Temp. Range
-35 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.