Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity K43C234=RELAY  VACUUM  SPDT 2-1618240-5

K43C234=RELAY VACUUM SPDT (Discontinued)

  • Mfr # 2-1618240-5
  • Zoro # G500973153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1618240-5
Zoro #
G500973153
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Non-Flanged
Electrical Connection
High Voltage Tabs
Coil Voltage
12 VDC
Economizer
Without
Coil Resistance
70 Ω
Relay Type
High Voltage
Contact Arrangement
1 Form C, SPDT, 1 C/O, 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C
High Voltage Connection (Coil)
Bus Wires
Contact Current Rating
25 A
Contact Voltage Rating
10 kVDC
Power Switching
No, Make Only, Yes
Voltage (Max)
25000 VDC, 3500 VDC, 2200 VDC, 5000 VDC, 1800 VDC, 70000 VDC, 10000 VDC, 35000 VDC, 7500 VDC, 30000 VDC, 15000 VDC, 50000 VDC, 20000 VDC, 8000 VDC, 12000 VDC
RF Rated
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.