Zoro Homepage

KEYING PIN .045 SQ PST CONN

  • Mfr # 640255-1

  • Zoro # G000953464


product price: $0.12
/ea
Sold in multiples of 850 for $102.00

Key Features

Color
Natural
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640255-1
Zoro #
G000953464
UPC #
-
Country of Origin
Mexico

Details

Item
Keying Plug
Color
Natural
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
For Use With
SL-156 Housings
Type
Keying Plug
Max. Temp.
105°C
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.