
KEYING PLUG
Mfr # 207654-1
Zoro # G500979148
product price: $1.15
/eaSold in multiples of 72 for $82.80
Key Features
For Use With
Plug Housing
Operating Temperature Range
-55 to 130 °C
UL Rating
Recognized, Certified
Product Type
Accessory
Agency/Standard
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207654-1
Zoro #
G500979148
UPC #
-
Country of Origin
Mexico
Details
For Use With
Plug Housing
Operating Temperature Range
-55 to 130 °C
UL Rating
Recognized, Certified
Product Type
Accessory
Agency/Standard
UL, CSA
Accessory Type
Keying Plug
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.