
Keylock Switch, Spst, Off-On, Latched, 1A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 2-1437597-3
- Zoro # G005933379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1437597-3
Zoro #
G005933379
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Size
.76 x .64 in
Details
Switch Type
Key Lock
Voltage Rating
110 VAC, 120 VAC
Lock Body
Zinc Alloy
Product Type
Switch
Cylinder Material
Zinc Alloy
Remove Key
Position 1 or 2
Soldering Type
Hand
Illuminated
No
Contact Current Rating
1 A
Actuator Material
Brass
Terminals/Fixed Contact Type
Screw/Solder
Contact Timing
Non-Shorting
Number of Positions
2
Mounting Type
Panel
Operating Function
Position 1 Off, Position 2 On
Contact Finish
Silver
Frame Material
Stainless Steel
Life Expectancy
10000 Cycles
Actuator Travel
90°
Key Changes
25 Standard
Contact Resistance
50 m Ω
Configuration (Pole-Throw)
Single Pole - Single Throw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.