
Keylock Switch, Spst, Off-On, Latched, 1A, Wire Terminal, Panel Mount (Discontinued)
- Mfr # 2SWK132AL101
- Zoro # G705933334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SWK132AL101
Zoro #
G705933334
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Size
19.3 x 16.3 mm [ .76 x .64 in ]
Details
Switch Type
Key Lock
Life Expectancy (Cycles)
10000
Frame Material
Stainless Steel
Terminals/Fixed Contact Type
Screw/Solder
Lock Body
Zinc Alloy
Voltage Rating (VAC)
110, 120
Cylinder Material
Zinc Alloy
Contact Current Rating (A)
1
Contact Timing
Non-Shorting
Actuator Material
Brass
Remove Key
Position 1 or 2
Operating Function
Position 1 Off, Position 2 On
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
Key Changes
25 Standard
Illuminated
No
Contact Resistance (mΩ)
50
Product Type
Switch
Number of Positions
2
Soldering Type
Hand
Contact Finish
Silver
Actuator Travel
90°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.