Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Keypad Switch, 1 Switches, Spst, Momentary, 0.05A, 24Vdc, 1.568N, Solder Terminal, Panel Mount 1825910-2

Keypad Switch, 1 Switches, Spst, Momentary, 0.05A, 24Vdc, 1.568N, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 1825910-2
  • Zoro # G705919925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825910-2
Zoro #
G705919925
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Button Width
3.5 mm [ .138 in ]
Actuator Length
.7 mm [ .028 in ]
Switch Height (in)
0.169

Details

Configuration (Pole-Throw)
Single Pole - Single Throw
Bushing Style
Unthreaded
Operating Function
No
Contact Current Rating (mA)
50
Ganged
With
Termination Type
Printed Circuit Board
Actuator Style
Round
Illuminated
With
Tactile
Yes
Actuator Force
160 g [ 5.648 oz ]
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Tactile Feel
With
Actuator Profile
Extended
Actuator Color
Black
Cover Material
PET Film
Snap Action
Without
Mounting Angle
Vertical
ESD Grounding Terminal
Without
Low Profile
With
Product Type
Switch
Dust Proof
No
Support Bracket
Without
Case Color
Black
Temperature Rating (°C)
High
Contact Plating
Silver
Process Sealed
No
Leg Style
Kinked
Number of Actuators
1
Case Material
Nylon
Actuator Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.