Zoro Homepage
This item is Discontinued.
Te Connectivity Keypad Switch, 1 Switches, Spst, Momentary, 0.05A, 24Vdc, 2.548N, Solder Terminal, Panel Mount 3-1825910-2

Keypad Switch, 1 Switches, Spst, Momentary, 0.05A, 24Vdc, 2.548N, Solder Terminal, Panel Mount (Discontinued)

  • Mfr # 3-1825910-2
  • Zoro # G305919776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825910-2
Zoro #
G305919776
UPC #
-
Country of Origin
China

Dimensions

Button Width
3.5 mm [ .138 in ]
Switch Height (in)
0.527
Actuator Length
13.4 mm [ .527 in ]

Details

Terminal Connection
Printed Circuit Board
Mounting Type
Through Hole
Contact Current Rating (mA)
50
Support Bracket
Without
Temperature Rating (°C)
High
Contact Base Material
Copper Alloy
Contact Plating
Silver
Tactile
Yes
Leg Style
Kinked
Number of Actuators
1
Ganged
With
Bushing Style
Unthreaded
Dust Proof
No
Low Profile
With
Actuator Profile
Extended
Actuator Color
Red
Actuator Material
Nylon
Case Material
Nylon
Cover Material
PET Film
Snap Action
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
No
Case Color
Black
Actuator Force
260 g [ 9.178 oz ]
Illuminated
With
Mounting Angle
Vertical
ESD Grounding Terminal
Without
Process Sealed
No
Tactile Feel
With
Product Type
Switch
Actuator Style
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.